Beli cable roller di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IKURA Cable Roller
    Mulai

    Rp1.799.900

  2. AMD Butt Fusion Welding Machine Manual Series
    Mulai

    Rp26.999.900

    AMD Butt Fusion Welding Machine Manual Series
    Deskripsi:
    SHDS 160T A2 and SHDS 200T A2 is manual butt fusion welder for pipes up to 160mm 200mm and 250mm.With compact and portable design, it will enable operators to work in the complicated condition. The heating plate with digital displayhelp operator reading the temperature in precise and convenient way. It is suitable for welding plastic pipe and fittings made of HDPE,PP, PVDF.
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  3. KRISBOW Booster Cable LED (Kabel Booster)
    Mulai

    Rp209.900

    KRISBOW Booster Cable LED (Kabel Booster)
    Deskripsi:
    BOOSTER CABLE LED 300A 3M ERBJL3
    atribut:
    • Current (A): 300
    • Ampere (A): 300
    • Cable Length (m): 3
    • Dimensions (cm): 27x4x27
  4. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

  5. AMD Butt Fusion Welding Machine Hydraulics Series
    Mulai

    Rp94.999.900

    AMD Butt Fusion Welding Machine Hydraulics Series
    Deskripsi:
    SHD 160, SHD 200, SDH 250, SHD 315 and SHD 355 is hydraulic butt fusion welder. It is used to butt weld pipe and fittings such as elbow,tees, wye and flange necks without any additional equipment by simply adjusting the clamp drag bar. It is suitable for welding plastic pipeand fittings made of HDPE, PP, PVDF
    atribut:
    • Frequency (Hz): 50
    • Heating Plate Maximum Temperature (°C): 270
  6. Tenmars Sound Level Calibrator
    Mulai

    Rp9.999.900

    Tenmars Sound Level Calibrator
    Deskripsi:
    According to standard: ANSI S1.4 - 1984 and IEC 942 1988 class 2
  7. IKURA Mini Winch (Alat Derek Elektrik / Katrol Listrik)
    Mulai

    Rp69.999.900

    IKURA Mini Winch (Alat Derek Elektrik / Katrol Listrik)
    atribut:
    • Cord Length (m): 2
    • Depth (mm): 345
    • Height (mm): 2 25
    • Hoisting Speed (m/minute): 5.5 to 9.5
    • Operation Cord (m): 2
    • Output Power (W): 500
    • Power Consumption (W): 1050
    • Power Source: AC100 50/60Hz
    • Width (mm): 345
    • Winding Capacity (kN): 5
    • Winding speed (m/minute): 5.5 to 9.5
  8. monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Mulai

    Rp719.900

    monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)
    Deskripsi:
    To machine movement in the factory. Fence upright, wire to wire tension. To tighten the truck load. For leisure. Boat landing Car towing.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Type: Manual
    • Maximum Load (kN): About 10 (single use), about 20 (double use)
    • Maximum Load (kgf): About 1000 (single use), 2000 (double use)
    • Package Size (mm): About 118 x 635 x 75
    • Movement Distance (m): About 3
    • Wire Length (m): About 3.5 (single time), about 1.5 (double time)
    • Hook Opening (mm): 15
    • Applications: For leisure. Boat landing, car towing.
    • Wire Diameter (mm): 5.0
  9. Waring Laboratory Blender
    Mulai

    Rp21.999.900

    Waring Laboratory Blender
    Deskripsi:
    2 speed Blender with timer included 1 liter stainless steel container with lid
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50-60
    • Approvals: ROHS
    • Plug: F
  10. KRISBOW Organizer Cabinet (Rak Komponen)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  11. TOTAL Jumper Cable (Kabel Jumper)
    Mulai

    Rp119.900

    TOTAL Jumper Cable (Kabel Jumper)
    atribut:
    • Cable Length (m): 2.5
  12. KRISBOW Cable Jumper 200A (Kabel Booster)
    Mulai

    Rp109.900

    KRISBOW Cable Jumper 200A (Kabel Booster)
    atribut:
    • Cable Length (m): 2.5
    • Capacity (A): 200
    • Packing Dimensions (mm): 250x60
  13. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
  14. IKURATOOLS Cable Drum Roller (Penggulung Kabel)
    Mulai

    Rp59.999.900

    IKURATOOLS Cable Drum Roller (Penggulung Kabel)
    atribut:
    • Color: Outside drum: Gray
  15. Greenlee Quick Adjust Sheave Roller (Rol Pemandu Kabel)
    Mulai

    Rp11.999.900

    Greenlee Quick Adjust Sheave Roller (Rol Pemandu Kabel)
    atribut:
    • Diameter (mm): (Roller) 155
    • Height (mm): 229
    • Length (mm): 540
    • Material (Frame): Steel
    • Material (Pulley): Aluminium
    • Slide Width (mm): 292~540
    • Width (mm): 178
    • maximum cable diameter (Φmm): 114
  16. IKURA Polishing Pad Set (Bantalan Poles / Pad Poles)
    Mulai

    Rp52.900

    IKURA Polishing Pad Set (Bantalan Poles / Pad Poles)
    Deskripsi:
    Bisa digunakan di gerinda tangan polisher, cordless, mesin bor. Sangat serbaguna dan fleksibel
    atribut:
    • Set Content: 7pcs Polishing foam; 1pc Wool polish; 1pc Drill adapter; 1pc Velcro pad holder
    • Sponge Pad Color: Black/Green/Red/Blue/White/Yellow/Orange (each color has one)
    • Woolen Pad Color: White
    • Pad Color: Yellow Black
  17. MILWAUKEE Cable Stripper (Pemotong Pipa)
    Mulai

    Rp10.999.900

    MILWAUKEE Cable Stripper (Pemotong Pipa)
    atribut:
    • Cable Material: Aluminium, Copper
    • Cable Size: 1 AWG
    • Corded/Cordless: Cordless
    • Charger Replacement: 23Y581
    • Cable Type: RHW/RHH/USE, THHN/XHHW
    • Battery Included / Bare Tool: Bare Tool
    • Cordless Tool Battery Type: Li-Ion
    • Green Environmental Attribute: Product is Rechargeable
  18. monotaro.id Kain Lap Majun Perca Lembaran Warna
    Rating:
    96% of 100
    (9)
    Mulai

    Rp4.900

    monotaro.id Kain Lap Majun Perca Lembaran Warna
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan noda sisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Assorted Color
    • Type: Lembaran
    • Use for: Serap Air, Minyak, Oli, etc
    • Material: Katun Campuran
Daftar Harga cable roller Terbaru October 2026
IKURA Cable RollerRp1.799.900
AMD Butt Fusion Welding Machine Manual SeriesRp26.999.900
KRISBOW Booster Cable LED (Kabel Booster)Rp209.900
ETERNA KABEL Building Wire Cable NYAFRp439.900
AMD Butt Fusion Welding Machine Hydraulics SeriesRp94.999.900
Tenmars Sound Level CalibratorRp9.999.900
IKURA Mini Winch (Alat Derek Elektrik / Katrol Listrik)Rp69.999.900
monotaro For Power Winch 2T (Katrol Tuas Kawat / Tuas Kerekan Kawat)Rp719.900
KRISBOW Organizer Box (Kotak Komponen Perkakas)Rp69.900
Waring Laboratory BlenderRp21.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)